STANLEY #J3051

Wrench, 2-5/32 in. Width x 15/32 in. Thickness Head End B

SKU: 66267905018
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Open End
End A Type: Open
End B Type: Open
End A Size - Imperial: 1-1/16 in.
End B Size - Imperial: 1-1/4 in.
Length: 13-9/16 in.
Material: Satin Finish Alloy Steel
Description
Wrenches: Type - Open End; End A Type - Open; End B Type - Open; End A Size - Imperial - 1-1/16 in.; End B Size - Imperial - 1-1/4 in.; Length - 13-9/16 in.; Material - Satin Finish Alloy Steel; Additional Information - Throat Depth End A: 1-31/64 in., End A Outside Head Width: 2-33/64 in., End A Head Thickness: 15/32 in., Throat Depth End B Outside Head Width: 1-9/32 in., End B Outside Head Width: 2-5/32 in., End B Head Thickness: 15/32 in.
Additional Info: Throat Depth End A: 1-31/64 in., End A Outside Head Width: 2-33/64 in., End A Head Thickness: 15/32 in., Throat Depth End B Outside Head Width: 1-9/32 in., End B Outside Head Width: 2-5/32 in., End B Head Thickness: 15/32 in.