STANLEY #J3026B

Wrench, 1/2 in. Open x 9/16 in. Open End, 7-7/64 in. Length

SKU: 66267909035
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Open End
End A Type: Open
End B Type: Open
End A Size - Imperial: 1/2 in.
End B Size - Imperial: 9/16 in.
Length: 7-7/64 in.
Material: Black Oxide Alloy Steel
Description
Wrenches: Type - Open End; End A Type - Open; End B Type - Open; End A Size - Imperial - 1/2 in.; End B Size - Imperial - 9/16 in.; Length - 7-7/64 in.; Material - Black Oxide Alloy Steel; Additional Information - Throat Depth End A: 11/16 in., End A Outside Head Width: 1-3/16 in., End A Head Thickness: 9/32 in., Throat Depth End B Outside Head Width: 19/32 in., End B Outside Head Width: 1-1/32 in., End B Head Thickness: 17/64 in.
Additional Info: Throat Depth End A: 11/16 in., End A Outside Head Width: 1-3/16 in., End A Head Thickness: 9/32 in., Throat Depth End B Outside Head Width: 19/32 in., End B Outside Head Width: 1-1/32 in., End B Head Thickness: 17/64 in.