STANLEY #J1200GHASD

Combination Wrench Set, 10 Piece, Open, Box

SKU: 66267907307
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Combination Wrench Set
Pieces: 10
End A Type: Open
End B Type: Box
Size Selections: (10) Imperial
Size Imperial - Min: 7/16 in.
Size Imperial - Max: 1 in.
Length: 7 to 14 in.
Point Types: 6 Point
Material: Satin Finish Alloy Steel
Container: Canvas Pouch
Description
Wrenches: Type - Combination Wrench Set; Pieces - 10; End A Type - Open; End B Type - Box; Size Selections - (10) Imperial; Size Imperial - Min - 7/16 in.; Size Imperial - Max - 1 in.; Length - 7 to 14 in.; Point Types - 6 Point; Material - Satin Finish Alloy Steel; Container - Canvas Pouch