STANLEY #J1272

Combination, Open, Box

SKU: 66267907146
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Combination
End A Type: Open
End B Type: Box
End A Size - Imperial: 2-1/4 in.
End B Size - Imperial: 2-1/4 in.
Length: 29-1/2 in.
Point Types: 12 Point
Material: Satin Finish Alloy Steel
Description
Wrenches: Type - Combination; End A Type - Open; End B Type - Box; End A Size - Imperial - 2-1/4 in.; End B Size - Imperial - 2-1/4 in.; Length - 29-1/2 in.; Point Types - 12 Point; Material - Satin Finish Alloy Steel; Additional Information - Throat Depth: 2-45/64 in., End A Outside Head Width: 4-33/64 in., End A Head Thickness: 27/32 in., End B Outside Head Width: 3-1/4 in., End A Head Thickness: 1-3/16 in.
Additional Info: Throat Depth: 2-45/64 in., End A Outside Head Width: 4-33/64 in., End A Head Thickness: 27/32 in., End B Outside Head Width: 3-1/4 in., End A Head Thickness: 1-3/16 in.