STANLEY #J1209MA

Combination, Open, Box

SKU: 66267907407
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Combination
End A Type: Open
End B Type: Box
End A Size - Metric: 9 mm
End B Size - Metric: 9 mm
Length: 5-21/32 in.
Point Types: 12 Point
Material: Satin Finish Alloy Steel
Description
Wrenches: Type - Combination; End A Type - Open; End B Type - Box; End A Size - Metric - 9 mm; End B Size - Metric - 9 mm; Length - 5-21/32 in.; Point Types - 12 Point; Material - Satin Finish Alloy Steel; Additional Information - Throat Depth: 13/32 in., End A Outside Head Width: 3/4 in., End Head Thickness: 9/32 in., End B Outside Head Width: 35/64 in., Head Thickness: 17/64 in.
Additional Info: Throat Depth: 13/32 in., End A Outside Head Width: 3/4 in., End Head Thickness: 9/32 in., End B Outside Head Width: 35/64 in., Head Thickness: 17/64 in.