STANLEY #BW-1162FP

Combination, Open, Box

SKU: 66267907985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combination
End A Type: Open
End B Type: Box
End A Size - Imperial: 1/2 in.
End B Size - Imperial: 1/2 in.
Length: 6-1/2 in.
Point Types: 12 Point
Material: Full Polished Alloy Steel
Description
Wrenches: Type - Combination; End A Type - Open; End B Type - Box; End A Size - Imperial - 1/2 in.; End B Size - Imperial - 1/2 in.; Length - 6-1/2 in.; Point Types - 12 Point; Material - Full Polished Alloy Steel; Additional Information - End A Head Thickness: 1/8 in., End B Head Thickness: 1/4 in.
Additional Info: End A Head Thickness: 1/8 in., End B Head Thickness: 1/4 in.