STANLEY #BW-1106M

Combination, Open, Box

SKU: 66267907750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combination
End A Type: Open
End B Type: Box
End A Size - Metric: 6 mm
End B Size - Metric: 6 mm
Length: 4-1/16 in.
Point Types: 12 Point
Material: Satin Finish Alloy Steel
Description
Wrenches: Type - Combination; End A Type - Open; End B Type - Box; End A Size - Metric - 6 mm; End B Size - Metric - 6 mm; Length - 4-1/16 in.; Point Types - 12 Point; Material - Satin Finish Alloy Steel; Additional Information - End A Head Thickness: 1/4 in., End B Head Thickness: 3/16 in.
Additional Info: End A Head Thickness: 1/4 in., End B Head Thickness: 3/16 in.