STANLEY #BW-1167A

Combination, Box, Open

SKU: 66267907794
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Combination
End A Type: Box
End B Type: Open
Length: 11-11/16 in.
Point Types: 12 Point
Description
Wrenches: Type - Combination; End A Type - Box; End B Type - Open; Length - 11-11/16 in.; Point Types - 12 Point; Additional Information - Size: 13/16 in.
Additional Info: Size: 13/16 in.