STANLEY #JSCV-20S

Combination, 20 Piece, Box, Ratcheting Offset, Open

SKU: 66267997352
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Combination
Pieces: 20
End A Type: Box, Ratcheting Offset
End B Type: Open
Size Imperial - Min: 7/32 in.
Size Imperial - Max: 1-1/2 in.
Point Types: 12 Point, Spline
Material: Black Chrome Alloy Steel
Container: Vinyl Pouch
Description
Wrenches: Type - Combination; Pieces - 20; End A Type - Box, Ratcheting Offset; End B Type - Open; Size Imperial - Min - 7/32 in.; Size Imperial - Max - 1-1/2 in.; Point Types - 12 Point, Spline; Material - Black Chrome Alloy Steel; Container - Vinyl Pouch; Additional Information - Combination Wrench Set; 20 Pieces; 12 Point, Spline; Black Chrome Alloy Steel; Box, Ratcheting Offset x Open End; 7/32 in. - 1-1/2 in.; Vinyl Pouch Container
Additional Info: Combination Wrench Set; 20 Pieces; 12 Point, Spline; Black Chrome Alloy Steel; Box, Ratcheting Offset x Open End; 7/32 in. - 1-1/2 in.; Vinyl Pouch Container