Flare Nut Wrench, 1 Piece, 6 Point, Chrome Steel, 7-3/4 in. L

SKU: 78582826217
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flare Nut End
Pieces: 1
End A Type: Flare Nut End
End B Type: Flare Nut End
End A Size - Imperial: 5/8 in.
End B Size - Imperial: 11/16 in.
Length: 7-3/4 in.
Point Types: 6 Point
Material: Steel, Chrome Finish
Manufacturer Series: Flank Drive
Wrenches: Type - Flare Nut End; Pieces - 1; End A Type - Flare Nut End; End B Type - Flare Nut End; End A Size - Imperial - 5/8 in.; End B Size - Imperial - 11/16 in.; Length - 7-3/4 in.; Point Types - 6 Point; Material - Steel, Chrome Finish; Manufacturer Series - Flank Drive