Combination, Wrench, Box, Open

SKU: 78582821112
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Combination, Wrench
End A Type: Box
End B Type: Open
End A Size - Imperial: 2-5/32 in.
End B Size - Imperial: 3-1/16 in.
Length: 20-1/16 in.
Point Types: 12 Point
Manufacturer Series: Flank Drive
Wrenches: Type - Combination, Wrench; End A Type - Box; End B Type - Open; End A Size - Imperial - 2-5/32 in.; End B Size - Imperial - 3-1/16 in.; Length - 20-1/16 in.; Point Types - 12 Point; Additional Information - Industrial Finish, Size: 1-1/2 in.; Manufacturer Series - Flank Drive
Additional Info: Industrial Finish, Size: 1-1/2 in.