Wrench Set, 13 Pieces, 1/4 in. Min - 1 in. Max, Roll Up Pouch

SKU: 78917992645
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Open End Wrench
Pieces: 13
End A Type: Open
Size Imperial - Min: 1/4 in.
Size Imperial - Max: 1 in.
Container: Roll Up Pouch
Wrenches: Type - Open End Wrench; Pieces - 13; End A Type - Open; Size Imperial - Min - 1/4 in.; Size Imperial - Max - 1 in.; Container - Roll Up Pouch