Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Ratcheting Box Wrench, 4-1/4 in. L, 1 Pieces, (12) Point, Laminated Steel, Chrome Plate

SKU: 09264468200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Box End, Ratcheting
Pieces: 1
End A Type: Box, Ratcheting
End B Type: Box, Ratcheting
End A Size - Imperial: 1/4 in
End B Size - Imperial: 5/16 in
Length: 4-1/4 in.
Point Types: 6 Point
Material: Laminated Steel, Chrome Plate
Wrenches: Type - Box End, Ratcheting; Pieces - 1; End A Type - Box, Ratcheting; End B Type - Box, Ratcheting; End A Size - Imperial - 1/4 in; End B Size - Imperial - 5/16 in; Length - 4-1/4 in; Point Types - 6 Point; Material - Laminated Steel, Chrome Plate