KLEIN TOOLS #68005

Can Wrench, 7 in. L, 1 Pieces, Laminated Steel, Chrome Plate

SKU: 09264468005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Can
Pieces: 1
End A Type: Box
End B Type: Box
End A Size - Imperial: 3/8 in
End B Size - Imperial: 7/16 in
Length: 7 in.
Manufacturer Series: Can Wrench
Description
Wrenches: Type - Can; Pieces - 1; End A Type - Box; End B Type - Box; End A Size - Imperial - 3/8 in; End B Size - Imperial - 7/16 in; Length - 7 in; Additional Information - Opens Telephone Boxes/Pedestals, Ribbed Center Handle; Manufacturer Series - Can Wrench
Additional Info: Opens Telephone Boxes/Pedestals, Ribbed Center Handle