GREENLEE #0354-01

Combination, 7 Piece, Box, Ratcheting, Open

SKU: 78331055501
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combination
Pieces: 7
End A Type: Box, Ratcheting
End B Type: Open
Size Selections: (7) Imperial
Size Imperial - Min: 1/4 in
Size Imperial - Max: 5/8 in
Length: 5-5/8 to 19-3/8 in.
Material: Alloy Steel, Nickel Chrome Plate
Description
Wrenches: Type - Combination; Pieces - 7; End A Type - Box, Ratcheting; End B Type - Open; Size Selections - (7) Imperial; Size Imperial - Min - 1/4 in; Size Imperial - Max - 5/8 in; Length - 5-5/8 to 19-3/8 in; Material - Alloy Steel, Nickel Chrome Plate; Additional Information - Ratchet: One-hand reversing lever.
Additional Info: Ratchet: One-hand reversing lever.