GREENLEE #0354-19

Combination , 1 Piece, Open, Box

SKU: 78331089269
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combination
Pieces: 1
Drive Size: 3/4 in.
End A Type: Open
End B Type: Box
End A Size - Imperial: 3/4 in.
End B Size - Imperial: 3/4 in.
Length: 9-3/4 in.
Description
Wrenches: Type - Combination ; Pieces - 1; Drive Size - 3/4 in.; End A Type - Open; End B Type - Box; End A Size - Imperial - 3/4 in.; End B Size - Imperial - 3/4 in.; Length - 9-3/4 in.; Additional Information - Finish: Polished Chrome, Offset Angle: 15 x 5 Deg
Additional Info: Finish: Polished Chrome, Offset Angle: 15 x 5 Deg