GREENLEE #0354-14

Combination, 1 Piece, Box, Ratcheting, Open

SKU: 78331055497
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combination
Pieces: 1
End A Type: Box, Ratcheting
End B Type: Open
End A Size - Imperial: 7/16 in
End B Size - Imperial: 7/16 in
Length: 6-1/2 in.
Material: Alloy Steel, Nickel Chrome Plate
Description
Wrenches: Type - Combination; Pieces - 1; End A Type - Box, Ratcheting; End B Type - Open; End A Size - Imperial - 7/16 in; End B Size - Imperial - 7/16 in; Length - 6-1/2 in; Material - Alloy Steel, Nickel Chrome Plate; Additional Information - Ratchet: One-hand reversing lever.
Additional Info: Ratchet: One-hand reversing lever.