×

Your shopping cart is empty.

BLACKHAWK BW-1451

BLACKHAWK  BW-1451

Combination Wrench Set, 7 Piece, Open, Box, Ratcheting

BLACKHAWK

Manufacturer # BW-1451

SKU: 05165510270





Product Description

Wrenches: Type - Combination Wrench Set; Pieces - 7; End A Type - Open; End B Type - Box, Ratcheting; Size Selections - (7) Metric; Size Metric - Min - 21 mm; Size Metric - Max - 34 mm; Point Types - 12 Point; Additional Information - Finish: Full Polish;


Additional: Finish: Full Polish
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Combination Wrench Set
Pieces: 7
End A Type: Open
End B Type: Box, Ratcheting
Size Selections: (7) Metric
Size Metric - Min: 21 mm
Size Metric - Max: 34 mm
Point Types: 12 Point
Manufacturer Series: Blackhawk

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: