Open End Increased Angle, 1 Piece, Open, Standard Angle, Open, Increased Angle

SKU: 78141227908
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Open End Increased Angle
Pieces: 1
End A Type: Open, Standard Angle
End B Type: Open, Increased Angle
End A Size - Imperial: 1/4 in
End B Size - Imperial: 1/4 in
Length: 3-1/2 in.
Material: Alloy Steel, Full Polish
Manufacturer Series: Armstrong
Wrenches: Type - Open End Increased Angle; Pieces - 1; End A Type - Open, Standard Angle; End B Type - Open, Increased Angle; End A Size - Imperial - 1/4 in; End B Size - Imperial - 1/4 in; Length - 3-1/2 in; Material - Alloy Steel, Full Polish; Additional Information - Standard Angle 15-deg, Increased Angle 80-deg; Manufacturer Series - Armstrong
Additional Info: Standard Angle 15-deg, Increased Angle 80-deg