Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Box End, Striking, 1 Piece, Box, Handle w/Striking Surface

SKU: 78141233380
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Box End, Striking
Pieces: 1
End A Type: Box
End B Type: Handle w/Striking Surface
End A Size - Imperial: 2-1/2 in
Length: 14 in.
Point Types: 12 Point
Material: Alloy Steel, Black Industrial Finish
Manufacturer Series: Armstrong
Wrenches: Type - Box End, Striking; Pieces - 1; End A Type - Box; End B Type - Handle w/Striking Surface; End A Size - Imperial - 2-1/2 in; Length - 14 in; Point Types - 12 Point; Material - Alloy Steel, Black Industrial Finish; Additional Information - Slugging Wrench Handle WxHxL: 2.688x1.313x3.250 in; Manufacturer Series - Armstrong
Additional Info: Slugging Wrench Handle WxHxL: 2.688x1.313x3.250 in