Box End, Striking, 1 Piece, Box, Handle w/Striking Surface

SKU: 78141233346
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Box End, Striking
Pieces: 1
End A Type: Box
End B Type: Handle w/Striking Surface
End A Size - Imperial: 1-7/16 in
Length: 8-1/4 in.
Point Types: 12 Point
Material: Alloy Steel, Black Industrial Finish
Manufacturer Series: Armstrong
Wrenches: Type - Box End, Striking; Pieces - 1; End A Type - Box; End B Type - Handle w/Striking Surface; End A Size - Imperial - 1-7/16 in; Length - 8-1/4 in; Point Types - 12 Point; Material - Alloy Steel, Black Industrial Finish; Additional Information - Slugging Wrench Handle WxHxL: 1.437x0.625x1.750 in; Manufacturer Series - Armstrong
Additional Info: Slugging Wrench Handle WxHxL: 1.437x0.625x1.750 in