Box End, Ratcheting, 1 Piece, Box, Ratcheting, Box, Ratcheting

SKU: 78141227599
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Box End, Ratcheting
Pieces: 1
End A Type: Box, Ratcheting
End B Type: Box, Ratcheting
End A Size - Imperial: 5/8 in
End B Size - Imperial: 3/4 in
Length: 8-1/8 in.
Point Types: 12 Point
Material: Laminated Steel, Chrome Plate
Wrenches: Type - Box End, Ratcheting; Pieces - 1; End A Type - Box, Ratcheting; End B Type - Box, Ratcheting; End A Size - Imperial - 5/8 in; End B Size - Imperial - 3/4 in; Length - 8-1/8 in; Point Types - 12 Point; Material - Laminated Steel, Chrome Plate