ALLEN #GW

Combination, 13 Piece, Open, Box, Ratcheting

SKU: 08217109312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combination
Pieces: 13
End A Type: Open
End B Type: Box, Ratcheting
Size Imperial - Min: 1/4 in.
Size Imperial - Max: 1 in.
Point Types: 12 Point
Description
Wrenches: Type - Combination; Pieces - 13; End A Type - Open; End B Type - Box, Ratcheting; Size Imperial - Min - 1/4 in.; Size Imperial - Max - 1 in.; Point Types - 12 Point