HOFFMAN #ECWTD12B

Wrap, Cable, Velcro, Black, 12.00 in. L

SKU: 78351016034
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Wrap
Material: Velcro
Description
Wraps and Sleeves: Type - Cable Wrap; Material - Velcro; Additional Information - Length: 12.00 in., Color: Black
Additional Info: Length: 12.00 in., Color: Black