Menu Search
Work Lights Light, Machine Tool, Fluorescent, 36W
TPI CORP #21TLPIBC

Light, Machine Tool, Fluorescent, 36W

SKU # 68633428232
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Machine Tool Light
Design: Water-resistant
Lamp Type: Fluorescent Twin Tube
Watts: 36W
Cord: 18/3 SJTOW Cord with NEMA 5-15 Plug
Shade: Polycarbonate
Power Source: Electrical Box and ON/OFF Switch

Light, Machine Tool; Design: Water-resistant; Lamp Type: Fluorescent Twin Tube; Watts: 36W; Cord: 18/3 SJTOW Cord with NEMA 5-15 Plug; Shade: Polycarbonate; Power Source: Electrical Box and ON/OFF Switch

Additional Info: Stainless-steel mounting hardware and fluorescent bulb included. 18/3 SJTOW cord with NEMA 5-15 plug. Can be field converted for direct wiring for 90V to 277V. L x Dia.: 21 x 2.75 in.