Menu Search
SOUTHWIRE #L1921

Work Light 13W Fluorescent

SKU # 09052962203
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Light
Lamp Type: Fluorescent
Watts: 13W
Cord: 6 ft.

Local Lights: Type - Work Light; Lamp Type - Fluorescent ; Watts - 13; Cord - 6-ft; Additional Information - Color: Orange, Lumens: 1650, Color Temperature: 6500K, Light Bulb Base: G23, Number of Light Bulbs: 2, Voltage: 120V, Dimension: 14.5 in. H x 4.5 in. W

Additional Info: Color: Orange, Lumens: 1650, Color Temperature: 6500K, Light Bulb Base: G23, Number of Light Bulbs: 2, Voltage: 120V, Dimension: 14.5 in. H x 4.5 in. W