The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ERICSON MANUFACTURING CO #817-25F

Work Light 17W Fluorescent

SKU # 78286279259
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Light
Lamp Type: Fluorescent
Watts: 17W
Cord: 25 ft.

Local Lights: Type - Work Light; Lamp Type - Fluorescent; Watts - 17; Cord - 25-ft