Menu Search
Search
DAZOR MANUFACTURING CORP #1100-MG

Machine Tool Light 100W Incandescent

SKU # 72036911004 Manufacturer Series: Wide-Beam Reflector
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Tool Light
Design: Head on Adjustable Swivel/Ball Joint
Mounting: L Bracket
Lamp Type: Incandescent
Watts: 100W
Cord: 9 ft. 3 wire SJTO
Shade: Dual Reflector

Additional Info: Reach: 39", Color: Machine Gray