Menu Search
Search
DAZOR MANUFACTURING CORP #603-DG

Exam Light, Standard 100W Incandescent

SKU # 72036960304 Manufacturer Series: Classic Floating-Arm
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exam Light, Standard
Design: Head on Swivel Joint, Adjustable Arms
Mounting: Clamp
Lamp Type: Incandescent
Watts: 100W
Cord: Cord, 3 wire
Shade: Wide Beam Reflector

Local Lights: Type - Exam Light, Standard; Design - Head on Swivel Joint, Adjustable Arms; Mounting - Clamp; Lamp Type - Incandescent; Watts - 100; Cord - Cord, 3 wire; Shade - Wide Beam Reflector; Additional Information - Reach: 41 in , Color: Dove Gray; Manufacturer Series - Classic Floating-Arm

Additional Info: Reach: 41", Color: Dove Gray