Menu Search
Search
DAZOR MANUFACTURING CORP #2124-BK

Clamp Light 215W Fluorescent

SKU # 72036921211
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Clamp Light
Design: Floating Arm, Swivel Base and Head
Mounting: Screw-Clamp
Lamp Type: Fluorescent
Watts: (2) 15W
Cord: Cord, 3 wire
Shade: U Reflector

Local Lights: Type - Clamp Light; Design - Floating Arm, Swivel Base and Head; Mounting - Screw-Clamp; Lamp Type - Fluorescent; Watts - 215; Cord - Cord, 3 wire; Shade - U Reflector; Additional Information - Reach: 33 in , Color: Black, 2 Daylight tubes included

Additional Info: Reach: 33", Color: Black, (2) Daylight tubes included