You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
WOLVERINE #W10112-14M

Men's Work Boot, Size 14 Medium, Lace-up, Black

SKU # 43955699909
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Men's Work Boot
Size: 14
Height: 6 in.
Size - Foot: Size 14 Medium
Closure Style: Lace-Up
Toe Type: Composite
Color: Black
Color Family: Black
Material - Upper: Full Grain Leather
Material - Sole: Rubber Outsole, EVA Midsole
Construction: Cemented, Nylon Shank
Style - Outsole: Slip Resistant Deep Lug Sole
Style - Insole: Air Cell PU Cushion
Voltage Rating: 18,000 V

Light as a feather and a great fit doesn't mean less protection. The merlin waterproof work boot enhances performance with new age materials, creating more comfort and flexibility without sacrificing safety. A waterproof leather upper keeps feet dry, and