You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
WOLVERINE #W02359-11EW

Men's Work Boot, Size 11 Extra Wide, Pull-on, Dark Brown

SKU # 43955699982
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Men's Work Boot
Size: 11
Height: 10 in.
Size - Foot: Size 11 Extra Wide
Closure Style: Pull-On
Toe Type: Steel
Color: Dark Brown
Color Family: Brown
Material - Upper: Full Grain Leather
Material - Sole: Rubber Outsole, Polyurethane Midsole
Construction: ContourWelt®, Nylon Shank
Style - Outsole: Slip Resistant Lug Sole
Style - Insole: MultiShox® Removable Full Cushion
Voltage Rating: 18,000 V

With extra hazard protection over the top and front, the Darco waterproof met guard steel toe work boot integrates a wolverine Multishox® individual shock system and ContourWelt® natural flex for instant comprehensive, energized comfort that moves with yo