Menu Search
Search
TINGLEY RUBBER #26256.4

Safety Boot, Size 4 Men, Size 6 Women, Slip-on

SKU # 08113800698
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid-proof Safety Boot
Height: 13-1/2 in.
Size - Foot: Size 4 Men, Size 6 Women
Closure Style: Slip-on
Toe Type: Composite
Color: Blue/Red
Material - Upper: ASTM-F2413 M/I/C Polymer
Material - Sole: Nitrile Rubber
Construction: Seamless
Style - Outsole: Non-Slip, Chevron PlusĀ®, Chemical Resistant, Thermally Insulative

Made from Aerex1.5.5TM - a proprietary, chemical resistant, thermally insulative, microcellular polymer, resulting in boots that are over 40% lighter compared to most steel toe PVC and rubber knee boots. Superior chemical resistance to fats, oils, hydroca