Menu Search
Search
TIMBERLAND #TBOA1BAB214

Work Shoes, Wide, Large, Canvas Lining, Brass Hardware

SKU # 19054265871 Manufacturer Series: Disruptor
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Work Shoes
Size: Wide, Large
Size - Foot: Size 7.5
Closure Style: Lace-up
Toe Type: Asymmetrical Alloy
Color: Brown Nubuck
Material - Upper: Premium Nubuck Leather
Material - Sole: Polyurethane Midsole, DDPU Outsole
Material: Canvas Lining, Brass Hardware
Construction: ASTM-F2412-11, F2413-11, F2892-11, Cemented
Style - Outsole: Non-Marking, Abrasion, Heat, Oil and Slip Resistant