Menu Search
Search
TIMBERLAND #TBOA1KRQ214

Work Boots, Wide, Mesh Lining, Brass Hardware, 6 in. H

SKU # 19147547655 Manufacturer Series: Gridworks
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Work Boots
Size: Mens
Height: 6 in.
Size - Foot: Size 15, Wide
Size - Height: 6 in.
Closure Style: Lace-up
Toe Type: Soft
Color: Red Brown
Material - Upper: Premium Full Grain Leather
Material - Sole: Leather Topsole, Polyurethane Midsole, TPU Outsole
Material: Mesh Lining, Brass Hardware
Waterproof: Yes
Construction: ASTM-F2412-11, F2413-11, F2892-11, Goodyear Welt, Steel Shank
Style - Outsole: Flat Wedge Shaped, Traction, Non-Marking, Abrasion, Heat, Oil and Slip Resistant