Menu Search
Search
TIMBERLAND #TBOA1FZP001

Work Boots, Wide, Large, Premium Leather Upper, 6 in. H

SKU # 19085269288 Manufacturer Series: Boondock
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Work Boots
Size: Womens
Height: 6 in.
Size - Foot: Size 10, Wide
Size - Height: 6 in.
Closure Style: Lace-up
Toe Type: Asymmetrical Composite
Color: Black
Material - Upper: Premium Leather
Material - Sole: Leather Topsole, TPU Outsole, PU Midsole
Material: Leather and Molded Rubber Toe Protectors
Waterproof: Yes
Construction: ASTM-IRM903, Three Quarter Goodyear Welt/Cement Heel, Fiberglass Shank
Style - Outsole: Deep Lugs, Traction, Non-Marking, Abrasion, Oil and Slip Resistant