Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
TIMBERLAND #50507-10W

Timberland PRO® Men's Work Boot, Size 10 Wide, Lace-up, Black, 18,000 V

SKU # 19028999961 Manufacturer Series: TITAN®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Work Boot
Size: 10
Height: 6 in.
Size - Foot: Size 10 Wide
Closure Style: Lace-Up
Toe Type: Composite
Color: Black
Color Family: Black
Material - Upper: Full Grain Leather
Material - Sole: Rubber Outsole, Polyurethane Midsole
Construction: Cemented, Nylon Shank
Style - Outsole: Low Profile, Abrasion, Slip and Oil Resistant
Style - Insole: Removable Contoured OrthoLite® Open Cell Footbed
Voltage Rating: 18,000 V

Our Timberland PRO® TiTAN® work boots meet or exceed ASTM standards and are designed to take on the job site. These boots bring together the TiTAN® safety toe, the PowerFit™ comfort system and breathable, moisture-wicking air mesh linings.