Menu Search
Search
STEEL BLUE #812968W-105-BLK

Boot, Parkes Zip; 5 in. Zip and Lace-up; Wide Fit; Black; Size 10.5

SKU # 81518202611
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Size: Size 10.5
Type: Parkes Zip
Height: 5 in. Zip and Lace-up
Toe Type: ErgoDefenderâ„¢ Steel Toe Cap
Color Family: Black
Material: Full Grain Leather
Waterproof: No