You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MCRAE #MR86144-11M

Boots, Work; Lace-Up; Plain Toe; Dk Brown; 6 in. H; 11 M

SKU # 67914585154 Manufacturer Series: MR86144
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Boots
Size: 11
Height: 6 in.
Size - Foot: 11 Medium
Closure Style: Lace-Up
Toe Type: Plain
Color: Dark Brown
Color Family: Brown
Material - Upper: Leather
Material - Sole: Rubber
Construction: Goodyear Welt
Style - Outsole: Oil-, Heat- and Slip-Resistant
Style - Insole: Padded Polyurethane

These boots feature a moisture-wicking lining and a 12mm polyurethane padded insole with moisture-wicking cover, PVC storm welt moisture prevention, Goodyear welt construction, and extended padded collar.

Additional Info: Electrical hazard rating meets ASTM F2413-11 standards.