Menu Search
Search
MCRAE #MR85144-7W

Boot, Plain Toe Work, Foot Size 7 Wide

SKU # 67914585056 Manufacturer Series: Industrial-Wellington
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wellington Boots
Size: 7
Size - Foot: 7 Wide
Toe Type: Plain
Color: Brown
Color Family: Brown
Material - Upper: Leather

Choose a boot that will work as hard as you do. Boots feature a moisture wicking lining and a 12mm polyurethane padded insole with moisture wicking cover. Boots also offer PVC storm welt moisture prevention and Goodyear welt construction. The rubber outsoles are oil slip and heat resistant. Wellington styles offer an extended mid-calf height.

Additional Info: Oil, slip and heat resistant