Menu Search
Search
KEEN FOOTWEAR #1007970

Men's Work Boot, Size 10, Lace Up, Torsional Shank

SKU # 87120995785
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Flint Low Work Boot
Size: 10
Size - Foot: 10
Closure Style: Lace Up
Toe Type: Steel
Color: Brown
Color Family: Brown
Material - Upper: Nubuck Leather
Material - Sole: Rubber
Construction: Torsional Shank
Style - Outsole: Oil and Slip Resistant, Direct Attach
Style - Insole: Dual Density Foam, EVA