You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
KEEN FOOTWEAR #1007970

Men's Work Boot, Size 10.5, Lace Up, Torsional Shank

SKU # 87120995787
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Flint Low Work Boot
Size: 10.5
Size - Foot: 10.5
Closure Style: Lace Up
Toe Type: Steel
Color: Brown
Color Family: Brown
Material - Upper: Nubuck Leather
Material - Sole: Rubber
Construction: Torsional Shank
Style - Outsole: Oil and Slip Resistant, Direct Attach
Style - Insole: Dual Density Foam, EVA