Menu Search
Search
DUNLOP #86010-XL

Onguard Protective Footwear, X-Large, Flex-O-Thane and PVC, Black

SKU # 79107998797 Manufacturer Series: 86010
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Footwear
Size: X-Large
Height: 4 in.
Toe Type: Plain
Color: Black
Material: Flex-O-Thane and PVC
Style - Outsole: 4-Way Cleated