Menu Search
Search
DUNLOP #86775-06

Onguard Knee Boots, PVC Outsole Sole, Size 6 Foot, 16 in. H

SKU # 79107915627 Manufacturer Series: CHESAPEAKE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Unisex Knee Boots
Size - Foot: Size 6
Size - Height: 16 in.
Closure Style: Pull-on
Toe Type: Plain
Color: Black
Material - Sole: PVC Outsole
Waterproof: Yes
Construction: PVC Shaft
Style - Outsole: Bay-Loc Pattern
Style - Insole: Economy, Removable