You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BOGGS FOOTWEAR #71971-001

Men's Insulated Boot, Size 8, Slip-on, Black

SKU # 60324651624
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Water-proof Men's Tall Insulated Boot
Height: 12 in.
Size - Foot: Size 8
Closure Style: Slip-on
Toe Type: Soft
Color: Black
Material - Upper: Rubber
Material - Sole: Rubber Outsole, Rubber/Neoprene Topsole
Construction: Hand Lasted, Seamless
Style - Outsole: Non-Slip, Non-Marking, Self-Cleaning, Chemical Resistant
Style - Insole: Ortholite

No. 1 rated winter boot by outside. View the list The Bozeman is a sturdy, lightweight all weather boot perfect for knocking out your dirtiest activities. Neither rain nor snow nor subzero temperatures should keep you from your to do list. These boots are