Menu Search
Wood Drill Extensions Auger Bit Extension, 12 in. L, Hex, 7/16 in. Shank
CULLY ENTERPRISES #82012

Auger Bit Extension, 12 in. L, Hex, 7/16 in. Shank

SKU # 08593782012
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Drill Bit Extension
Length: 12 in.
Shank Type: Hex
Shank Size: 7/16 in.

Wood Drill Extensions: Type - Drill Bit Extension; Length - in - 12; Shank Type - Hex; Shank Size - in - 7/16