Menu Search
SOUTHWIRE #58296101

Wood Auger Bit, 7/8 in. ID Hole, 4-1/2 in. L, 1/4 in.

SKU # 03288692358
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Wood Auger Bit
Hole ID: 7/8 in.
Length: 4-1/2 in.
Shank Type: Hex
Shank Size: 1/4 in.