Menu Search
Search
MILWAUKEE #48-13-0078

Speed Feed Bit, 7/8 in. ID Hole, 6-1/2 in. L, 1/4 in. Shank

SKU # 04524222483
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Speed Feed Wood Drill Bit
Hole ID: 7/8 in.
Length: 6-1/2 in.
Shank Type: Hex
Shank Size: 1/4 in.

Milwaukee® SPEED FEED™ Wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.