Menu Search
Search
MILWAUKEE #48-13-0683

Ship Auger Bit, 11/16 in. ID Hole, 6 in. L, 7/16 in. Shank

SKU # 04524209137
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Ship Auger Wood Drill Bit, Short
Hole ID: 11/16 in.
Length: 6 in.
Shank Type: Hex
Shank Size: 7/16 in.

The Milwaukee® ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competition's ahead-of-center and behind center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.