MILWAUKEE #48-27-0501

Flat Boring Bit, 1/2 in. ID Hole, 6 in. L, 1/4 in. Hex Shank

SKU: 04524212075
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Drill Bit Type: Power Flat/Spade
Hole ID: 1/2 in
Length: 6-1/8 in.
Shank Type: Round
Shank Size: 1/4"
Wood Drill Bits: Drill Bit Type - Power Flat/Spade; Hole ID - 1/2 in; Length - 6-1/8"; Shank Type - Round; Shank Size - 1/4"